Motion
2LT40UUCL+807L

THK AMERICA INC
2LT40UUCL+807L

Standard Ball Assembly Slide - Rail Size: 40 mm, 100 mm Long
Mi Item #18940394
MFR #2LT40UUCL+807L
Price$1,431.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LT40UUCL+807L

Standard Ball Assembly Slide - Rail Size: 40 mm, 100 mm Long
Mi Item #18940394
MFR #2LT40UUCL+807L

Mfr description
2LT40UUCL+807L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.68/each

Specifications

Dimensions

  • Length
    100 mm
  • Rail Size
    40 mm
  • Weight
    21.826 lbs, 9.9 kg

Details

  • Axial Static Load Capacity
    60.5 kN, 13600.9 lbf
  • Moment Capacity
    687 to 3760 N-m, 506.7 to 2773.2
  • OAL
    807 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    377 N, 84.75 lbf
  • Rail Style
    Ball Spline
  • Slider Type
    Spline Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)