1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
2LT50UU+1400LK
Standard Ball Assembly Slide - Rail Size: 50 mm, 1400 mm Long
MI ITEM #
18940396
MFR #
2LT50UU+1400LK
Price
$3,178.98
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC 2LT50UU+1400LK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
2LT50UU+1400LK
Standard Ball Assembly Slide - Rail Size: 50 mm, 1400 mm Long
MI ITEM #
18940396
MFR #
2LT50UU+1400LK
Mfr description
2LT50UU+1400LK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,178
.98
/each
Add to Cart
Specifications
Dimensions
Length
1400 mm
Rail Size
50 mm
Details
Moment Capacity
1340 to 7350 N-m, 988.3 to 5421.1
OAL
1400 mm
Radial Static Load Capacity
94.5 kN, 21244.4 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items