Motion
LF13UU+140L

THK AMERICA INC
LF13UU+140L

Standard Ball Assembly Slide - Rail Size: 13 mm, 140 mm Long
Mi Item #18940400
MFR #LF13UU+140L
Price$207.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LF13UU+140L

Standard Ball Assembly Slide - Rail Size: 13 mm, 140 mm Long
Mi Item #18940400
MFR #LF13UU+140L

Mfr description
LF13UU+140L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.05/each

Specifications

Dimensions

  • Length
    140 mm
  • Rail Size
    13 mm
  • Weight
    110 g, 3.88 oz

Details

  • Moment Capacity
    19.6 N-m, 173.47 lbf/in
  • OAL
    140 mm
  • Radial Static Load Capacity
    5.78 kN, 1299.4 lbf
  • Slider Type
    Flanged type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)