Motion
LF16UU+300L

THK AMERICA INC
LF16UU+300L

Standard Ball Assembly Slide - Rail Size: 16 mm, 300 mm Long
Mi Item #18940403
MFR #LF16UU+300L
Price$335.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LF16UU+300L

Standard Ball Assembly Slide - Rail Size: 16 mm, 300 mm Long
Mi Item #18940403
MFR #LF16UU+300L

Mfr description
LF16UU+300L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.83/each

Specifications

Dimensions

  • Length
    300 mm
  • Rail Size
    16 mm

Details

  • Moment Capacity
    67.6 N-m, 598.31 lbf/in
  • OAL
    300 mm
  • Radial Static Load Capacity
    12.6 kN, 2832.59 lbf
  • Rail Style
    Round
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)