Motion
2LF16UU+148L

THK AMERICA INC
2LF16UU+148L

Standard Ball Assembly Slide - Rail Size: 16 mm, 148 mm Long
Mi Item #18940407
MFR #2LF16UU+148L
Price$434.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LF16UU+148L

Standard Ball Assembly Slide - Rail Size: 16 mm, 148 mm Long
Mi Item #18940407
MFR #2LF16UU+148L

Mfr description
2LF16UU+148L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.30/each

Specifications

Dimensions

  • Length
    148 mm
  • Rail Size
    16 mm
  • Weight
    0.522 lbs, 0.2368 kg

Details

  • Moment Capacity
    12.6 N-m, 111.5 lbf/in
  • OAL
    148 mm
  • Operating Temperature
    -20 to 80 °C, -4 to 176 °F
  • Radial Static Load Capacity
    12.6 kN, 2832.6 lbf
  • Rail Style
    Round
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)