Motion
LF25UU+300L

THK AMERICA INC
LF25UU+300L

Standard Ball Assembly Slide - Rail Size: 25 mm, 300 mm Long
Mi Item #18940413
MFR #LF25UU+300L
Price$434.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LF25UU+300L

Standard Ball Assembly Slide - Rail Size: 25 mm, 300 mm Long
Mi Item #18940413
MFR #LF25UU+300L

Mfr description
LF25UU+300L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.30/each

Specifications

Dimensions

  • Length
    300 mm
  • Rail Size
    25 mm
  • Weight
    455 g, 16.1 oz

Details

  • Axial Static Load Capacity
    25.8 kN, 5800 lbf
  • Moment Capacity
    210 to 1140 N-m, 1860 to 10100 lbf/in
  • OAL
    300 mm
  • Radial Static Load Capacity
    25.8 kN, 5800 lbf
  • Rail Style
    Round
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)