Motion
LF25UU+381L

THK AMERICA INC
LF25UU+381L

Standard Ball Assembly Slide - Rail Size: 25 mm, 381 mm Long
Mi Item #18940414
MFR #LF25UU+381L
Price$515.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LF25UU+381L

Standard Ball Assembly Slide - Rail Size: 25 mm, 381 mm Long
Mi Item #18940414
MFR #LF25UU+381L

Mfr description
LF25UU+381L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.10/each

Specifications

Dimensions

  • Length
    381 mm
  • Rail Size
    25 mm
  • Weight
    1 lbs, 0.455 kg

Details

  • Axial Static Load Capacity
    25.8 kN, 5800 lbf
  • Moment Capacity
    210 to 1140 N-m, 154.9 to 840.8
  • OAL
    381 mm
  • Radial Static Load Capacity
    25.8 kN, 5800 lbf
  • Rail Style
    Round
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)