Motion
8LF25UU+1094L

THK AMERICA INC
8LF25UU+1094L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1094 mm Long
Mi Item #18940416
MFR #8LF25UU+1094L
Price$2,547.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
8LF25UU+1094L

Standard Ball Assembly Slide - Rail Size: 25 mm, 1094 mm Long
Mi Item #18940416
MFR #8LF25UU+1094L

Mfr description
8LF25UU+1094L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,547.73/each

Specifications

Dimensions

  • Length
    1094 mm
  • Rail Size
    25 mm
  • Weight
    10.406 lbs, 4.72 kg

Details

  • Axial Static Load Capacity
    25.8 kN, 5800 lbf
  • Moment Capacity
    210 to 1140 N-m, 1858.66 to 10089.88 lbf/in
  • OAL
    1094 mm
  • Radial Static Load Capacity
    25.8 kN, 5800.07 lbf
  • Rail Style
    Round
  • Slider Type
    Flanged type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)