Motion
LF25UUCL+625LHN

THK AMERICA INC
LF25UUCL+625LHN

Standard Ball Assembly Slide - Rail Size: 25 mm, 71 mm Long
Mi Item #18940417
MFR #LF25UUCL+625LHN
Price$931.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LF25UUCL+625LHN

Standard Ball Assembly Slide - Rail Size: 25 mm, 71 mm Long
Mi Item #18940417
MFR #LF25UUCL+625LHN

Mfr description
LF25UUCL+625LHN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.73/each

Specifications

Dimensions

  • Length
    71 mm
  • Rail Size
    25 mm

Details

  • Moment Capacity
    210 to 1,140 N-m, 1,858.66 to 10,089.88 lbf/in
  • OAL
    625 mm
  • Radial Static Load Capacity
    25.8 kN, 5,800.07 lbf
  • Rail Style
    Round
  • Slider Type
    Flanged type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)