Motion
LF30UU+310L

THK AMERICA INC
LF30UU+310L

Standard Ball Assembly Slide - Rail Size: 30 mm, 310 mm Long
Mi Item #18940420
MFR #LF30UU+310L
Price$565.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LF30UU+310L

Standard Ball Assembly Slide - Rail Size: 30 mm, 310 mm Long
Mi Item #18940420
MFR #LF30UU+310L

Mfr description
LF30UU+310L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.60/each

Specifications

Dimensions

  • Length
    310 mm
  • Rail Size
    30 mm
  • Weight
    5.073 lbs, 2.301 kg

Details

  • Moment Capacity
    290 N-m to 1,710 N-m, 2,566.7 lbf/in to 15,134.7 lbf/in
  • OAL
    310 mm
  • Operating Temperature
    100 °C, 212 °F
  • Radial Static Load Capacity
    34 kN, 7,643.5 lbf
  • Rail Style
    Round
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)