Motion
LF30UU+420L

THK AMERICA INC
LF30UU+420L

Standard Ball Assembly Slide - Rail Size: 30 mm, 420 mm Long
Mi Item #18940423
MFR #LF30UU+420L
Price$585.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LF30UU+420L

Standard Ball Assembly Slide - Rail Size: 30 mm, 420 mm Long
Mi Item #18940423
MFR #LF30UU+420L

Mfr description
LF30UU+420L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.80/each

Specifications

Dimensions

  • Length
    420 mm
  • Rail Size
    30 mm
  • Weight
    6.431 lbs, 2.917 kg

Details

  • Moment Capacity
    290 to 1,710 N-m, 2,566.7 to 15,134.7 lbf/in
  • OAL
    420 mm
  • Radial Static Load Capacity
    34 kN, 7,643.5 lbf
  • Rail Style
    Round
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)