Motion
LF30UU+900L

THK AMERICA INC
LF30UU+900L

Standard Ball Assembly Slide - Rail Size: 30 mm, 900 mm Long
Mi Item #18940426
MFR #LF30UU+900L
Price$1,010.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LF30UU+900L

Standard Ball Assembly Slide - Rail Size: 30 mm, 900 mm Long
Mi Item #18940426
MFR #LF30UU+900L

Mfr description
LF30UU+900L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,010.00/each

Specifications

Dimensions

  • Length
    900 mm
  • Rail Size
    30 mm
  • Weight
    12.346 lbs, 5.6 kg

Details

  • Axial Static Load Capacity
    34 kN, 7643.5 lbf
  • Moment Capacity
    290 to 1710 N-m
  • OAL
    900 mm
  • Radial Static Load Capacity
    34 kN, 7643.5 lbf
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)