1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
5LF30UUCM+2420L
Standard Ball Assembly Slide - Rail Size: 30 mm, 2420 mm Long
MI ITEM #
18940429
MFR #
5LF30UUCM+2420L
Price
$3,620.85
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC 5LF30UUCM+2420L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
5LF30UUCM+2420L
Standard Ball Assembly Slide - Rail Size: 30 mm, 2420 mm Long
MI ITEM #
18940429
MFR #
5LF30UUCM+2420L
Mfr description
5LF30UUCM+2420L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,620
.85
/each
Add to Cart
Specifications
Dimensions
Length
2420 mm
Rail Size
30 mm
Details
Moment Capacity
290 to 1710 N-m
OAL
2420 mm
Operating Temperature
100 °C, 212 °F
Radial Static Load Capacity
34 kN, 7643.5 lbf
Rail Style
Round
Slider Type
Flanged Slider
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items