Motion
2LF40UU+1000L

THK AMERICA INC
2LF40UU+1000L

Standard Ball Assembly Slide - Rail Size: 40 mm, 1000 mm Long
MI ITEM #18940433
MFR #2LF40UU+1000L
Price$1,908.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LF40UU+1000L

Standard Ball Assembly Slide - Rail Size: 40 mm, 1000 mm Long
MI ITEM #18940433
MFR #2LF40UU+1000L

Mfr description
2LF40UU+1000L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,908.90/each

Specifications

Dimensions

  • Length
    1000 mm
  • Rail Size
    40 mm
  • Weight
    25.04 lbs, 11.36 kg

Details

  • Moment Capacity
    687 N-m, 6115.87 lbf/in
  • OAL
    1000 mm
  • Operating Temperature
    80 °C, 176 °F
  • Radial Static Load Capacity
    60.5 kN, 13600.94 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)