Motion
LTR16UUZZ+320L

THK AMERICA INC
LTR16UUZZ+320L

Standard Ball Assembly Slide - Rail Size: 16 mm, 50 mm Long
Mi Item #18940439
MFR #LTR16UUZZ+320L
Price$1,282.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LTR16UUZZ+320L

Standard Ball Assembly Slide - Rail Size: 16 mm, 50 mm Long
Mi Item #18940439
MFR #LTR16UUZZ+320L

Mfr description
LTR16UUZZ+320L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,282.70/each

Specifications

Dimensions

  • Length
    50 mm
  • Rail Size
    16 mm
  • Weight
    0.51 kg

Details

  • Axial Static Load Capacity
    12.6 kN, 2832.59 lbf
  • Moment Capacity
    67.6 N-m
  • OAL
    320 mm
  • Operating Temperature
    80 °C, 176 °F
  • Radial Static Load Capacity
    11.8 kN
  • Rail Style
    Rotary Ball Spline
  • Slider Type
    Spline Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)