Motion
LTR20UUZZ+400LN

THK AMERICA INC
LTR20UUZZ+400LN

Standard Ball Assembly Slide - Rail Size: 20 mm, 400 mm Long
Mi Item #18940442
MFR #LTR20UUZZ+400LN
Price$1,267.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LTR20UUZZ+400LN

Standard Ball Assembly Slide - Rail Size: 20 mm, 400 mm Long
Mi Item #18940442
MFR #LTR20UUZZ+400LN

Mfr description
LTR20UUZZ+400LN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,267.55/each

Specifications

Dimensions

  • Length
    400 mm
  • Rail Size
    20 mm
  • Weight
    1.543 lbs, 0.7 kg

Details

  • Moment Capacity
    118 N-m
  • OAL
    400 mm
  • Operating Temperature
    80 °C, 176 °F
  • Radial Static Load Capacity
    17.8 kN, 4001.6 lbf
  • Rail Style
    Ball Spline
  • Slider Type
    Rotary Spline Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)