Motion
LTR40UUZZ+320LPK

THK AMERICA INC
LTR40UUZZ+320LPK

Standard Ball Assembly Slide - Rail Size: 40 mm, 100 mm Long
Mi Item #18940457
MFR #LTR40UUZZ+320LPK
Price$1,780.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LTR40UUZZ+320LPK

Standard Ball Assembly Slide - Rail Size: 40 mm, 100 mm Long
Mi Item #18940457
MFR #LTR40UUZZ+320LPK

Mfr description
LTR40UUZZ+320LPK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,780.13/each

Specifications

Dimensions

  • Length
    100 mm
  • Rail Size
    40 mm
  • Weight
    8.598 lbs, 3.9 kg

Details

  • Moment Capacity
    687 N-m
  • OAL
    100 mm
  • Radial Static Load Capacity
    60.5 kN, 13600.94 lbf
  • Rail Style
    Rotary Type
  • Slider Type
    Rotary Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)