Motion
2LTR10A+336L

THK AMERICA INC
2LTR10A+336L

Standard Ball Assembly Slide - Rail Size: 10 mm, 336 mm Long
Mi Item #18940462
MFR #2LTR10A+336L
Price$1,310.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LTR10A+336L

Standard Ball Assembly Slide - Rail Size: 10 mm, 336 mm Long
Mi Item #18940462
MFR #2LTR10A+336L

Mfr description
2LTR10A+336L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,310.48/each

Specifications

Dimensions

  • Length
    336 mm
  • Rail Size
    10 mm
  • Weight
    1.032 lbs, 0.468 kg

Details

  • Moment Capacity
    15.7 N-m
  • OAL
    336 mm
  • Radial Static Load Capacity
    4.9 kN, 1101.56 lbf
  • Rail Style
    Profiled
  • Slider Type
    Rotary Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)