1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
FBW2560XR+1200L
Standard Ball Assembly Slide - 1200 mm Long
MI ITEM #
18940479
MFR #
FBW2560XR+1200L
Price
$217.15
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC FBW2560XR+1200L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
FBW2560XR+1200L
Standard Ball Assembly Slide - 1200 mm Long
MI ITEM #
18940479
MFR #
FBW2560XR+1200L
Mfr description
FBW2560XR+1200L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$217
.15
/each
Add to Cart
Specifications
Dimensions
Length
1200 mm
Details
Anticorrosion
Corrosion Resistant
OAL
1200 mm
Rail Style
Slide Pack
Slider Type
Single Slide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items