Motion
2FBW2560XRUU+480L

THK AMERICA INC
2FBW2560XRUU+480L

Standard Ball Assembly Slide - Rail Size: 25 mm, 403 mm Stroke, 480 mm Long
Mi Item #18940493
MFR #2FBW2560XRUU+480L
Price$196.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2FBW2560XRUU+480L

Standard Ball Assembly Slide - Rail Size: 25 mm, 403 mm Stroke, 480 mm Long
Mi Item #18940493
MFR #2FBW2560XRUU+480L

Mfr description
2FBW2560XRUU+480L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.95/each

Specifications

Dimensions

  • Length
    480 mm
  • Rail Size
    25 mm
  • Stroke
    403 mm
  • Weight
    7.408 oz, 210 g

Details

  • Anticorrosion
    Corrosion Resistant
  • Axial Static Load Capacity
    150 N, 33.721 lbf
  • OAL
    480 mm
  • Radial Static Load Capacity
    590 N, 132.637 lbf
  • Rail Style
    Slide Rail
  • Slider Type
    Compact Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)