Motion
2FBW2560XRUU+1040L

THK AMERICA INC
2FBW2560XRUU+1040L

Standard Ball Assembly Slide - Rail Size: 25 mm, 883 mm Stroke, 1040 mm Long
Mi Item #18940498
MFR #2FBW2560XRUU+1040L
Price$260.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2FBW2560XRUU+1040L

Standard Ball Assembly Slide - Rail Size: 25 mm, 883 mm Stroke, 1040 mm Long
Mi Item #18940498
MFR #2FBW2560XRUU+1040L

Mfr description
2FBW2560XRUU+1040L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.08/each

Specifications

Dimensions

  • Length
    1040 mm
  • Rail Size
    25 mm
  • Stroke
    883 mm
  • Weight
    500 g, 17.637 oz

Details

  • Anticorrosion
    High Corrosion Resistance
  • Axial Static Load Capacity
    70 N, 15.737 lbf
  • OAL
    1040 mm
  • Radial Static Load Capacity
    590 N, 132.637 lbf
  • Slider Type
    Compact Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)