Motion
4FBW3590XRUU+1500L

THK AMERICA INC
4FBW3590XRUU+1500L

Standard Ball Assembly Slide - 1395 mm Stroke, 1500 mm Long
Mi Item #18940515
MFR #4FBW3590XRUU+1500L
Price$527.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
4FBW3590XRUU+1500L

Standard Ball Assembly Slide - 1395 mm Stroke, 1500 mm Long
Mi Item #18940515
MFR #4FBW3590XRUU+1500L

Mfr description
4FBW3590XRUU+1500L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.73/each

Specifications

Dimensions

  • Length
    1500 mm
  • Stroke
    1395 mm
  • Weight
    3.109 lbs, 1410 g

Details

  • Anticorrosion
    High Corrosion Resistance
  • OAL
    1500 mm
  • Radial Static Load Capacity
    880 N, 197.832 lbf
  • Slider Type
    Standard Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)