1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
FBW50110XRUU+300L
Rail Size: 300 mm, 170 mm Stroke
MI ITEM #
18940522
MFR #
FBW50110XRUU+300L
List Price
$169.18
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC FBW50110XRUU+300L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
FBW50110XRUU+300L
Rail Size: 300 mm, 170 mm Stroke
MI ITEM #
18940522
MFR #
FBW50110XRUU+300L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$169.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FBW50110XRUU+300L
Specifications
Rail Size
300 mm
Stroke
170 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data