1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
2FBW50110XR+1500L
Standard Ball Assembly Slide - Rail Size: 50 mm, 1370 mm Stroke, 1500 mm Long
MI ITEM #
18940529
MFR #
2FBW50110XR+1500L
Price
$515.10
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC 2FBW50110XR+1500L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
2FBW50110XR+1500L
Standard Ball Assembly Slide - Rail Size: 50 mm, 1370 mm Stroke, 1500 mm Long
MI ITEM #
18940529
MFR #
2FBW50110XR+1500L
Mfr description
2FBW50110XR+1500L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$515
.10
/each
Add to Cart
Specifications
Dimensions
Length
1500 mm
Rail Size
50 mm
Stroke
1370 mm
Weight
4.299 lbs, 1950 g
Details
Anticorrosion
Corrosion Resistant
Axial Static Load Capacity
390 N, 87.675 lbf
OAL
1500 mm
Radial Static Load Capacity
1960 N, 440.625 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items