1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
BLK3636-7.2ZZ+2245LC7T-J1K
Standard Ball Assembly Slide - Rail Size: 36 mm, 2245 mm Long
MI ITEM #
18940771
MFR #
BLK3636-7.2ZZ+2245LC7T-J1K
Price
$3,421.38
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC BLK3636-7.2ZZ+2245LC7T-J1K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
BLK3636-7.2ZZ+2245LC7T-J1K
Standard Ball Assembly Slide - Rail Size: 36 mm, 2245 mm Long
MI ITEM #
18940771
MFR #
BLK3636-7.2ZZ+2245LC7T-J1K
Mfr description
BLK3636-7.2ZZ+2245LC7T-J1K
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,421
.38
/each
Add to Cart
Specifications
Dimensions
Length
2245 mm
Rail Size
36 mm
Weight
2.16 kg
Details
Axial Static Load Capacity
141.1 kN, 31718.04 lbf
OAL
2245 mm
Rail Style
Rolled Ball Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items