1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
BLK4040-7.2ZZ+1000LT
Standard Ball Assembly Slide - Rail Size: 40 mm, 1000 mm Long
MI ITEM #
18940775
MFR #
BLK4040-7.2ZZ+1000LT
Price
$1,795.28
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC BLK4040-7.2ZZ+1000LT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
BLK4040-7.2ZZ+1000LT
Standard Ball Assembly Slide - Rail Size: 40 mm, 1000 mm Long
MI ITEM #
18940775
MFR #
BLK4040-7.2ZZ+1000LT
Mfr description
BLK4040-7.2ZZ+1000LT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,795
.28
/each
Add to Cart
Specifications
Dimensions
Length
1000 mm
Rail Size
40 mm
Weight
8.51 lbs, 3.86 kg
Details
Axial Static Load Capacity
179.6 kN, 40375.68 lbf
OAL
1000 mm
Rail Style
Rolled Ball Screw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items