Motion
BNT1605-2.6ZZ+323LT-H1K

THK AMERICA INC
BNT1605-2.6ZZ+323LT-H1K

Standard Ball Assembly Slide - Rail Size: 16 mm, 323 mm Long
Mi Item #18940789
MFR #BNT1605-2.6ZZ+323LT-H1K
Price$757.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BNT1605-2.6ZZ+323LT-H1K

Standard Ball Assembly Slide - Rail Size: 16 mm, 323 mm Long
Mi Item #18940789
MFR #BNT1605-2.6ZZ+323LT-H1K

Mfr description
BNT1605-2.6ZZ+323LT-H1K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.50/each

Specifications

Dimensions

  • Length
    323 mm
  • Rail Size
    16 mm
  • Weight
    0.661 lbs, 0.3 kg

Details

  • Axial Static Load Capacity
    13.3 kN, 2990 lbf
  • OAL
    323 mm
  • Rail Style
    Rolled Ball Screw
  • Slider Type
    Square Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)