Motion
BNT2010-2.6ZZ+591LT

THK AMERICA INC
BNT2010-2.6ZZ+591LT

Standard Ball Assembly Slide - Rail Size: 20 mm, 591 mm Long
Mi Item #18940796
MFR #BNT2010-2.6ZZ+591LT
Price$623.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BNT2010-2.6ZZ+591LT

Standard Ball Assembly Slide - Rail Size: 20 mm, 591 mm Long
Mi Item #18940796
MFR #BNT2010-2.6ZZ+591LT

Mfr description
BNT2010-2.6ZZ+591LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.68/each

Specifications

Dimensions

  • Length
    591 mm
  • Rail Size
    20 mm
  • Weight
    0.5 kg

Details

  • Axial Static Load Capacity
    25.1 kN, 5642.7 lbf
  • OAL
    591 mm
  • Rail Style
    Rolled Ball Screw
  • Slider Type
    Square Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)