Motion
BNT3210-2.6ZZ+197LC7T

THK AMERICA INC
BNT3210-2.6ZZ+197LC7T

Standard Ball Assembly Slide - Rail Size: 32 mm, 197 mm Long
Mi Item #18940801
MFR #BNT3210-2.6ZZ+197LC7T
Price$1,153.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BNT3210-2.6ZZ+197LC7T

Standard Ball Assembly Slide - Rail Size: 32 mm, 197 mm Long
Mi Item #18940801
MFR #BNT3210-2.6ZZ+197LC7T

Mfr description
BNT3210-2.6ZZ+197LC7T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,153.93/each

Specifications

Dimensions

  • Length
    197 mm
  • Rail Size
    32 mm
  • Weight
    2.866 lbs, 1.3 kg

Details

  • Axial Static Load Capacity
    53.8 kN
  • OAL
    197 mm
  • Rail Style
    Square
  • Slider Type
    Square Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)