Motion
BTK1605V-2.6ZZ+171LT

THK AMERICA INC
BTK1605V-2.6ZZ+171LT

Standard Ball Assembly Slide - Rail Size: 16 mm, 171 mm Long
Mi Item #18940812
MFR #BTK1605V-2.6ZZ+171LT
Price$454.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BTK1605V-2.6ZZ+171LT

Standard Ball Assembly Slide - Rail Size: 16 mm, 171 mm Long
Mi Item #18940812
MFR #BTK1605V-2.6ZZ+171LT

Mfr description
BTK1605V-2.6ZZ+171LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.50/each

Specifications

Dimensions

  • Length
    171 mm
  • Rail Size
    16 mm

Details

  • Axial Static Load Capacity
    13.3 kN, 2990 lbf
  • OAL
    171 mm
  • Rail Style
    Round
  • Slider Type
    Standard nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)