Motion
BTK2010V-2.6ZZ+710LT

THK AMERICA INC
BTK2010V-2.6ZZ+710LT

Standard Ball Assembly Slide - Rail Size: 20 mm, 710 mm Long
Mi Item #18940832
MFR #BTK2010V-2.6ZZ+710LT
Price$580.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BTK2010V-2.6ZZ+710LT

Standard Ball Assembly Slide - Rail Size: 20 mm, 710 mm Long
Mi Item #18940832
MFR #BTK2010V-2.6ZZ+710LT

Mfr description
BTK2010V-2.6ZZ+710LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.75/each

Specifications

Dimensions

  • Length
    710 mm
  • Rail Size
    20 mm

Details

  • Axial Static Load Capacity
    25.1 kN, 5642.7 lbf
  • OAL
    710 mm
  • Rail Style
    Round
  • Slider Type
    Standard nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)