1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
BTK2505V-2.6+236LT
Standard Ball Assembly Slide - Rail Size: 25 mm, 236 mm Long
Mi Item #
18940844
MFR #
BTK2505V-2.6+236LT
Price
$552.98
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC BTK2505V-2.6+236LT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
BTK2505V-2.6+236LT
Standard Ball Assembly Slide - Rail Size: 25 mm, 236 mm Long
Mi Item #
18940844
MFR #
BTK2505V-2.6+236LT
Mfr description
BTK2505V-2.6+236LT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$552
.98
/each
Add to Cart
Specifications
Dimensions
Length
236 mm
Rail Size
25 mm
Details
Axial Static Load Capacity
20.8 kN
OAL
236 mm
Rail Style
Round
Slider Type
Standard nut
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items