Motion
BTK2510V-5.3+627LT

THK AMERICA INC
BTK2510V-5.3+627LT

Standard Ball Assembly Slide - Rail Size: 25 mm, 627 mm Long
Mi Item #18940851
MFR #BTK2510V-5.3+627LT
Price$772.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BTK2510V-5.3+627LT

Standard Ball Assembly Slide - Rail Size: 25 mm, 627 mm Long
Mi Item #18940851
MFR #BTK2510V-5.3+627LT

Mfr description
BTK2510V-5.3+627LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.65/each

Specifications

Dimensions

  • Length
    627 mm
  • Rail Size
    25 mm
  • Weight
    4.034 lbs, 1.83 kg

Details

  • Axial Static Load Capacity
    83.7 kN, 18816.5 lbf
  • OAL
    627 mm
  • Rail Style
    Round
  • Slider Type
    Standard nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)