Motion
BTK2510V-5.3ZZ+1858LT

THK AMERICA INC
BTK2510V-5.3ZZ+1858LT

Standard Ball Assembly Slide - Rail Size: 25 mm, 1858 mm Long
Mi Item #18940853
MFR #BTK2510V-5.3ZZ+1858LT
Price$949.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BTK2510V-5.3ZZ+1858LT

Standard Ball Assembly Slide - Rail Size: 25 mm, 1858 mm Long
Mi Item #18940853
MFR #BTK2510V-5.3ZZ+1858LT

Mfr description
BTK2510V-5.3ZZ+1858LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$949.40/each

Specifications

Dimensions

  • Length
    1858 mm
  • Rail Size
    25 mm

Details

  • Axial Static Load Capacity
    83.7 kN, 18816.5 lbf
  • OAL
    1858 mm
  • Rail Style
    Round
  • Slider Type
    Standard nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)