Motion
BTK2510V-5.3ZZ+700LC7T

THK AMERICA INC
BTK2510V-5.3ZZ+700LC7T

Standard Ball Assembly Slide - Rail Size: 25 mm, 700 mm Long
Mi Item #18940856
MFR #BTK2510V-5.3ZZ+700LC7T
Price$878.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BTK2510V-5.3ZZ+700LC7T

Standard Ball Assembly Slide - Rail Size: 25 mm, 700 mm Long
Mi Item #18940856
MFR #BTK2510V-5.3ZZ+700LC7T

Mfr description
BTK2510V-5.3ZZ+700LC7T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$878.70/each

Specifications

Dimensions

  • Length
    700 mm
  • Rail Size
    25 mm

Details

  • Axial Static Load Capacity
    83.7 kN, 18816.5 lbf
  • OAL
    700 mm
  • Rail Style
    Round
  • Slider Type
    Standard nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)