Motion
BTK3610V-5.3ZZ+730LT

THK AMERICA INC
BTK3610V-5.3ZZ+730LT

Standard Ball Assembly Slide - Rail Size: 36 mm, 730 mm Long
Mi Item #18940887
MFR #BTK3610V-5.3ZZ+730LT
Price$994.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
BTK3610V-5.3ZZ+730LT

Standard Ball Assembly Slide - Rail Size: 36 mm, 730 mm Long
Mi Item #18940887
MFR #BTK3610V-5.3ZZ+730LT

Mfr description
BTK3610V-5.3ZZ+730LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.85/each

Specifications

Dimensions

  • Length
    730 mm
  • Rail Size
    36 mm
  • Weight
    2.35 kg

Details

  • Axial Static Load Capacity
    118.7 kN, 26684.8 lbf
  • OAL
    730 mm
  • Rail Style
    Round
  • Slider Type
    Standard nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)