Motion
SR25W1SS+150LY

THK AMERICA INC
SR25W1SS+150LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 150 mm Long
Mi Item #18941208
MFR #SR25W1SS+150LY
Price$333.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25W1SS+150LY

Standard Ball Assembly Slide - Rail Size: 25 mm, 150 mm Long
Mi Item #18941208
MFR #SR25W1SS+150LY

Mfr description
SR25W1SS+150LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.30/each

Specifications

Dimensions

  • Length
    150 mm
  • Rail Size
    25 mm

Details

  • OAL
    150 mm
  • Radial Static Load Capacity
    64.4 kN, 14477.7 lbf
  • Rail Style
    Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)