Motion
SR55W1KK+260L-II

THK AMERICA INC
SR55W1KK+260L-II

Standard Ball Assembly Slide - Rail Size: 55 mm, 260 mm Long
Mi Item #18941211
MFR #SR55W1KK+260L-II
Price$1,295.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR55W1KK+260L-II

Standard Ball Assembly Slide - Rail Size: 55 mm, 260 mm Long
Mi Item #18941211
MFR #SR55W1KK+260L-II

Mfr description
SR55W1KK+260L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,295.33/each

Specifications

Dimensions

  • Length
    260 mm
  • Rail Size
    55 mm

Details

  • OAL
    260 mm
  • Radial Static Load Capacity
    179 kN, 40240.8 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)