Motion
SR15W1SS+160LY

THK AMERICA INC
SR15W1SS+160LY

Standard Ball Assembly Slide - Rail Size: 15 mm, 160 mm Long
Mi Item #18941212
MFR #SR15W1SS+160LY
Price$244.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR15W1SS+160LY

Standard Ball Assembly Slide - Rail Size: 15 mm, 160 mm Long
Mi Item #18941212
MFR #SR15W1SS+160LY

Mfr description
SR15W1SS+160LY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.93/each

Specifications

Dimensions

  • Length
    160 mm
  • Rail Size
    15 mm
  • Weight
    0.2 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 0.0984 kNm, MB: 0.0604 kNm, MC: 0.122
  • OAL
    160 mm
  • Radial Static Load Capacity
    20.5 kN, 4608.58 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)