Motion
SR15W2SS+320L

THK AMERICA INC
SR15W2SS+320L

Standard Ball Assembly Slide - Rail Size: 15 mm, 320 mm Long
Mi Item #18941214
MFR #SR15W2SS+320L
Price$479.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR15W2SS+320L

Standard Ball Assembly Slide - Rail Size: 15 mm, 320 mm Long
Mi Item #18941214
MFR #SR15W2SS+320L

Mfr description
SR15W2SS+320L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.75/each

Specifications

Dimensions

  • Length
    320 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    No
  • OAL
    320 mm
  • Radial Static Load Capacity
    20.5 kN, 4608.58 lbs
  • Rail Style
    Radial Type
  • Slider Type
    WM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)