Motion
SR15W1SS+170L-II

THK AMERICA INC
SR15W1SS+170L-II

Standard Ball Assembly Slide - 57 mm Long
Mi Item #18941222
MFR #SR15W1SS+170L-II
Price$285.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR15W1SS+170L-II

Standard Ball Assembly Slide - 57 mm Long
Mi Item #18941222
MFR #SR15W1SS+170L-II

Mfr description
SR15W1SS+170L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.33/each

Specifications

Dimensions

  • Length
    57 mm
  • Weight
    (block) 0.15 kg, (rail) 1.2 kg

Details

  • Moment Capacity
    MA: 0.0258 kNm, MB: 0.0258 kNm, MC: 0.0258
  • OAL
    170 mm
  • Radial Static Load Capacity
    20.5 kN
  • Rail Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)