Motion
SR30W2UU+1080L-II

THK AMERICA INC
SR30W2UU+1080L-II

Standard Ball Assembly Slide - 96.80 mm Long
Mi Item #18941231
MFR #SR30W2UU+1080L-II
Price$845.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR30W2UU+1080L-II

Standard Ball Assembly Slide - 96.80 mm Long
Mi Item #18941231
MFR #SR30W2UU+1080L-II

Mfr description
SR30W2UU+1080L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.88/each

Specifications

Dimensions

  • Length
    96.80 mm
  • Weight
    (block) 0.8 kg, (rail) 4.3 kg

Details

  • Moment Capacity
    MA: 0.121 kNm, MB: 0.121 kNm, MC: 0.121
  • OAL
    1080 mm
  • Radial Static Load Capacity
    64.4 kN, 14477.7 lbf
  • Rail Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)