Motion
SR20W1UU+1135L

THK AMERICA INC
SR20W1UU+1135L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1135 mm Long
Mi Item #18941234
MFR #SR20W1UU+1135L
Price$595.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR20W1UU+1135L

Standard Ball Assembly Slide - Rail Size: 20 mm, 1135 mm Long
Mi Item #18941234
MFR #SR20W1UU+1135L

Mfr description
SR20W1UU+1135L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.90/each

Specifications

Dimensions

  • Length
    1135 mm
  • Rail Size
    20 mm
  • Weight
    5.91 lbs, 2.68 kg

Details

  • Anticorrosion
    No
  • OAL
    1135 mm
  • Radial Static Load Capacity
    28.6 kN, 6429.53 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)