Motion
SR25W2SSFM+1000LYF

THK AMERICA INC
SR25W2SSFM+1000LYF

Standard Ball Assembly Slide - Rail Size: 25 mm, 1000 mm Long
Mi Item #18941239
MFR #SR25W2SSFM+1000LYF
Price$1,497.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25W2SSFM+1000LYF

Standard Ball Assembly Slide - Rail Size: 25 mm, 1000 mm Long
Mi Item #18941239
MFR #SR25W2SSFM+1000LYF

Mfr description
SR25W2SSFM+1000LYF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,497.33/each

Specifications

Dimensions

  • Length
    1000 mm
  • Rail Size
    25 mm
  • Weight
    7.72 lbs, 3.5 kg

Details

  • Anticorrosion
    Yes
  • OAL
    1000 mm
  • Radial Static Load Capacity
    44.7 kN, 10049.0 lbf
  • Rail Style
    Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)