1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SR20W1DDE+600LK
Standard Ball Assembly Slide - Rail Size: 20 mm, 600 mm Long
MI ITEM #
18941244
MFR #
SR20W1DDE+600LK
Price
$618.63
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC SR20W1DDE+600LK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SR20W1DDE+600LK
Standard Ball Assembly Slide - Rail Size: 20 mm, 600 mm Long
MI ITEM #
18941244
MFR #
SR20W1DDE+600LK
Mfr description
SR20W1DDE+600LK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$618
.63
/each
Add to Cart
Specifications
Dimensions
Length
600 mm
Rail Size
20 mm
Details
OAL
600 mm
Radial Static Load Capacity
28.6 kN, 6429.534 lbf
Rail Style
Radial Type
Slider Type
Wide Slider
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items