Motion
SR30SB1SS+127L

THK AMERICA INC
SR30SB1SS+127L

Standard Ball Assembly Slide - Rail Size: 30 mm, 127 mm Long
Mi Item #18941249
MFR #SR30SB1SS+127L
Price$424.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR30SB1SS+127L

Standard Ball Assembly Slide - Rail Size: 30 mm, 127 mm Long
Mi Item #18941249
MFR #SR30SB1SS+127L

Mfr description
SR30SB1SS+127L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.20/each

Specifications

Dimensions

  • Length
    127 mm
  • Rail Size
    30 mm
  • Weight
    1.1 lbs, 0.5 kg

Details

  • Anticorrosion
    Yes
  • OAL
    127 mm
  • Radial Static Load Capacity
    34.4 kN, 7733.43 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)