Motion
SR15W1SS+662L

THK AMERICA INC
SR15W1SS+662L

Standard Ball Assembly Slide - Rail Size: 15 mm, 662 mm Long
Mi Item #18941255
MFR #SR15W1SS+662L
Price$421.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR15W1SS+662L

Standard Ball Assembly Slide - Rail Size: 15 mm, 662 mm Long
Mi Item #18941255
MFR #SR15W1SS+662L

Mfr description
SR15W1SS+662L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.68/each

Specifications

Dimensions

  • Length
    662 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 0.167 kNm, MB: 0.102 kNm, MC: 0.224
  • OAL
    662 mm
  • Radial Static Load Capacity
    28.6 kN, 6429.53 lbf
  • Rail Style
    Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)