Motion
SR30W2SS+780L

THK AMERICA INC
SR30W2SS+780L

Standard Ball Assembly Slide - Rail Size: 30 mm, 780 mm Long
MI ITEM #18941257
MFR #SR30W2SS+780L
Price$815.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR30W2SS+780L

Standard Ball Assembly Slide - Rail Size: 30 mm, 780 mm Long
MI ITEM #18941257
MFR #SR30W2SS+780L

Mfr description
SR30W2SS+780L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.58/each

Specifications

Dimensions

  • Length
    780 mm
  • Rail Size
    30 mm
  • Weight
    9.158 lbs, 4.154 kg

Details

  • Anticorrosion
    No
  • Hardened Raceways
    True
  • Moment Capacity
    0.564 kNm, 4991.8 lbf/in
  • OAL
    780 mm
  • Radial Static Load Capacity
    64.4 kN, 14477.7 lbf
  • Rail Style
    Profiled
  • Slider Type
    Wide Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)