Motion
SR25W1SS+160L

THK AMERICA INC
SR25W1SS+160L

Standard Ball Assembly Slide - Rail Size: 25 mm, 160 mm Long
Mi Item #18941266
MFR #SR25W1SS+160L
Price$333.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25W1SS+160L

Standard Ball Assembly Slide - Rail Size: 25 mm, 160 mm Long
Mi Item #18941266
MFR #SR25W1SS+160L

Mfr description
SR25W1SS+160L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.30/each

Specifications

Dimensions

  • Length
    160 mm
  • Rail Size
    25 mm

Details

  • OAL
    160 mm
  • Radial Static Load Capacity
    44.7 kN, 10049.0 lbf
  • Rail Style
    Radial Type
  • Slider Type
    Models SR-W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)