Motion
SR55TB2SSC1+680L

THK AMERICA INC
SR55TB2SSC1+680L

Standard Ball Assembly Slide - Rail Size: 55 mm, 680 mm Long
Mi Item #18941271
MFR #SR55TB2SSC1+680L
Price$1,802.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR55TB2SSC1+680L

Standard Ball Assembly Slide - Rail Size: 55 mm, 680 mm Long
Mi Item #18941271
MFR #SR55TB2SSC1+680L

Mfr description
SR55TB2SSC1+680L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,802.85/each

Specifications

Dimensions

  • Length
    680 mm
  • Rail Size
    55 mm
  • Weight
    (block) 4.2 kg, (rail) 12.8 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 2.61 kNm, MB: 1.6 kNm, MC: 3.33
  • OAL
    680 mm
  • Radial Static Load Capacity
    179 kN, 40240.8 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)